Skip Content
DRILL JOBBER 150T TN 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150T TN 13/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70226
  • Mfr. Model # 150T70226
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.12 lbs

Product Details

High-speed steel, 118 degree point, titanium nitride coating. For tool steel, alloyed steel, carbon steels, cast iron.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.4062
  • Flute Length 3-7/8"
  • Overall Length 5-1/4"
  • Shank Dia. 13/32"
  • Cutting Direction Right Hand
  • Point Type Radial
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 13/32"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150T
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list