DRILL GP,HSS,TIN,#12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,TIN,#12

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150T70112
  • Mfr. Model # 150T70112
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.1890
  • Overall Length 3-1/2"
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 4.8mm
  • Drill Bit Size #12
  • Flute Length 2-5/16"
  • List Number 150T
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Drill Bit Dimension Type Wire
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish TiN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list