Skip Content
DRILL JOBBER 150L BF 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150L BF 9/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L44409
  • Mfr. Model # 150L44409
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 0.1 lbs

Product Details

Left hand jobbers length drill. High speed steel construction with a 118 degree point. Bright finish.

Technical Specs

  • Decimal Equivalent 0.1406
  • Item Jobber Drill Bit
  • Overall Length 2-7/8"
  • Point Type Radial
  • Shank Dia. 9/64"
  • Flute Length 1-3/4"
  • Cutting Direction Left Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 9/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Alloy And Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150L
  • Coolant Through No
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list