Skip Content
DRILL JOBBER 150L BF 29/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL JOBBER 150L BF 29/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L44429
  • Mfr. Model # 150L44429
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Jobber Drill
  • Decimal Equivalent 0.4531
  • Application For Alloy And Carbon Steel And Cast Iron
  • Point Type Conventional Point
  • Grade General Purpose
  • List Number 150L
  • Drill Bit Grouping Drill Bit
  • Overall Length 5-5/8"
  • Shank Dia. 29/64"
  • Drill Bit Size 29/64"
  • Drill Bit Material High Speed Steel
  • Flute Length 4-3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Cutting Direction Left Hand
  • Coolant Through No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List