Skip Content
DRILL JOBBER 150L BF #26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150L BF #26

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L44496
  • Mfr. Model # 150L44496
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Point Type General Purpose
  • Decimal Equivalent 0.1470
  • Item HSS GP Jobber Drill
  • List Number 150L
  • Drill Bit Grouping Drill Bit
  • Overall Length 3"
  • Shank Dia. 0.147"
  • Drill Bit Size #26
  • Drill Bit Material High Speed Steel
  • Flute Length 1-7/8"
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Cutting Direction Left Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list