Skip Content
DRILL JOBBER 150L BF 1/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150L BF 1/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L44402
  • Mfr. Model # 150L44402
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy And Carbon Steel And Cast Iron
  • Decimal Equivalent 0.0312
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 150L
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 1/32"
  • Overall Length 1-3/8"
  • Drill Bit Size 1/32"
  • Flute Length 1/2"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Coolant Through No
  • Cutting Direction Left Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list