Skip Content
DRILL JOBBER 150L BF 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150L BF 1/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150L44404
  • Mfr. Model # 150L44404
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 0.01 lbs

Product Details

Left hand jobbers length drill. High speed steel construction with a 118 degree point. Bright finish.

Technical Specs

  • Decimal Equivalent 0.0625
  • Point Type Radial
  • Item Jobber Drill Bit
  • Overall Length 1-7/8"
  • Cutting Direction Left Hand
  • Shank Dia. 1/16"
  • Flute Length 7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/16"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Alloy And Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150L
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List