Skip Content
DRILL JOBBER 150D BF LTR-I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150D BF LTR-I

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44379
  • Mfr. Model # 150D44379
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.272
  • Item Jobber Drill Bit
  • Shank Dia. 0.272"
  • Overall Length 4-1/8"
  • Point Type Radial
  • Cutting Direction Right Hand
  • Flute Length 2-7/8"
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list