Skip Content
DRILL JOBBER 150D BF 7/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150D BF 7/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44214
  • Mfr. Model # 150D44214
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 12.0 lbs

Product Details

High-speed steel, 118 degree point, bright finish. For non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.2188
  • Drill Bit Size 7/32"
  • Flute Length 2-1/2"
  • Overall Length 3-3/4"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Non-Ferrous Materials
  • Grade General Purpose
  • Item Jobber Drill Bit
  • Point Type Conventional Point
  • Shank Dia. 7/32"
  • List Number 150D
  • Cutting Direction Right Hand
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List