Skip Content
DRILL JOBBER 150D BF #52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150D BF #52

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44322
  • Mfr. Model # 150D44322
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.0635
  • Item Jobber Drill Bit
  • Point Type Conventional Point
  • Application For Non-Ferrous Materials
  • Shank Dia. 0.0635"
  • Overall Length 1-7/8"
  • Grade General Purpose
  • Drill Bit Size #52
  • List Number 150D
  • Flute Type Spiral
  • Flute Length 7/8"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list