Skip Content
DRILL JOBBER 150D BF 3/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150D BF 3/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44203
  • Mfr. Model # 150D44203
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 12.0 lbs

Product Details

High-speed steel, 118 degree point, bright finish. For non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.0469
  • Overall Length 1-3/4"
  • Flute Length 3/4"
  • Drill Bit Size 3/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Non-Ferrous Materials
  • Grade General Purpose
  • Item Jobber Drill Bit
  • List Number 150D
  • Shank Dia. 3/64"
  • Point Type Conventional Point
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list