DRILL GP,HSS,STEAM OXIDE,29/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,STEAM OXIDE,29/64"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44229
  • Mfr. Model # 150D44229
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.18 lbs

Product Details

High-speed steel, 118 degree point, bright finish. Material applications: non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 29/64"
  • Overall Length 5-5/8"
  • Decimal Equivalent 0.4531
  • Flute Length 4-3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Non-Ferrous Materials
  • Grade General Purpose
  • Item Jobber Drill Bit
  • List Number 150D
  • Point Type Conventional Point
  • Shank Dia. 29/64"
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Cutting Direction Right Hand
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list