Skip Content
DRILL JOBBER 150D BF #12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150D BF #12

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44282
  • Mfr. Model # 150D44282
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Non-Ferrous Materials
  • Item Jobber Drill
  • Decimal Equivalent 0.1890
  • Grade General Purpose
  • List Number 150D
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #12
  • Overall Length 3-1/2"
  • Shank Dia. 0.1890"
  • Flute Length 2-5/16"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list