Skip Content
DRILL JOBBER 150D BF #1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150D BF #1

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44271
  • Mfr. Model # 150D44271
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.2280
  • Application For Non-Ferrous Materials
  • Item Jobber Drill
  • Point Type Conventional Point
  • Grade General Purpose
  • List Number 150D
  • Drill Bit Grouping Drill Bit
  • Overall Length 3-7/8"
  • Shank Dia. 0.2280"
  • Drill Bit Size #1
  • Flute Length 2-5/8"
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Dimension Type Wire
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list