DRILL GP,HSS,STEAM OXIDE,1/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,STEAM OXIDE,1/16"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150D44204
  • Mfr. Model # 150D44204
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.01 lbs

Product Details

High-speed steel, 118 degree point, bright finish. For non-ferrous metals.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 1-7/8"
  • Decimal Equivalent 0.0625
  • Drill Bit Size 1/16"
  • Flute Length 7/8"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Non-Ferrous Materials
  • Item Jobber Drill Bit
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 1/16"
  • List Number 150D
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list