Skip Content
Discontinued with Replacement
DRILL JOBBER 150ASP TN 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL JOBBER 150ASP TN 1/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASPTN41604
  • Mfr. Model # 150ASPTN41604
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
DRILL 1/16 HS HD TIN JOBBER DRILL

Price: NA

Technical Specs

  • Decimal Equivalent 0.0625
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Item Jobber Drill
  • Grade Heavy Duty
  • List Number 150ASP-TN
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 1/16"
  • Overall Length 1-7/8"
  • Flute Type Spiral
  • Drill Bit Size 1/16"
  • Flute Length 7/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list