Skip Content
DRILL JOBBER 150ASP BL LTR-U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL LTR-U

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45791
  • Mfr. Model # 150ASP45791
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Grade Heavy Duty
  • Item Jobber Drill Bit
  • Overall Length 5"
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Decimal Equivalent 0.3680
  • Point Type Split Point
  • Shank Dia. 0.3680"
  • List Number 150ASP
  • Cutting Direction Right Hand
  • Drill Bit Size U
  • Coolant Through No
  • Flute Length 3-5/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list