Skip Content
DRILL JOBBER 150ASP BL LTR-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL LTR-T

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45790
  • Mfr. Model # 150ASP45790
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.3580
  • Item Jobber Drill
  • Grade Heavy Duty
  • List Number 150ASP
  • Point Type Split Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-7/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Shank Dia. 0.3580"
  • Drill Bit Size T
  • Flute Length 3-1/2"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list