Skip Content
DRILL JOBBER 150ASP BL LTR-J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL LTR-J

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45780
  • Mfr. Model # 150ASP45780
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.2770
  • Item Jobber Drill
  • Point Type Split Point
  • List Number 150ASP
  • Grade Heavy Duty
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-1/8"
  • Shank Dia. 0.2770"
  • Drill Bit Material High Speed Steel
  • Flute Length 2-7/8"
  • Drill Bit Size J
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Letter
  • Cutting Direction Right Hand
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list