Skip Content
DRILL JOBBER 150ASP BL LTR-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL LTR-C

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45773
  • Mfr. Model # 150ASP45773
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.2420
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Item Jobber Drill
  • List Number 150ASP
  • Point Type Split Point
  • Grade Heavy Duty
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.2420"
  • Overall Length 4"
  • Flute Length 2-3/4"
  • Drill Bit Size C
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list