Skip Content
DRILL JOBBER 150ASP BL #5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL #5

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45675
  • Mfr. Model # 150ASP45675
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Decimal Equivalent 0.2055
  • Item Jobber Drill Bit
  • Overall Length 3-3/4"
  • Point Type Split
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Flute Length 2-1/2"
  • Shank Dia. 0.2055"
  • Drill Bit Grouping Drill Bit
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Grade Heavy Duty
  • Drill Bit Size #5
  • List Number 150ASP
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list