DRILL HD,HSS,STEAM OXIDE,5/16" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,HSS,STEAM OXIDE,5/16"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45620
  • Mfr. Model # 150ASP45620
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 0.05 lbs

Product Details

Heavy-duty, high speed Jobber length drill bit is list No. 150ASP with a black oxide finish. 135 degree split point and is for medium to heavy-duty applications in tougher materials such as titanium.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 4-1/2"
  • Decimal Equivalent 0.3125
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Point Type Split
  • Cutting Direction Right Hand
  • Flute Length 3-3/16"
  • Shank Dia. 5/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 5/16"
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Grade Heavy Duty
  • List Number 150ASP
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list