Skip Content
DRILL JOBBER 150ASP BL #33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL #33

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45703
  • Mfr. Model # 150ASP45703
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.1130
  • Point Type Split Point
  • Grade Heavy Duty
  • List Number 150ASP
  • Drill Bit Grouping Drill Bit
  • Overall Length 2-5/8"
  • Shank Dia. 0.1130"
  • Drill Bit Size #33
  • Flute Length 1-1/2"
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list