Skip Content
DRILL JOBBER 150ASP BL #31 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL #31

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45701
  • Mfr. Model # 150ASP45701
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.1200
  • Item Jobber Drill
  • Grade Heavy Duty
  • Point Type Split Point
  • List Number 150ASP
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #31
  • Overall Length 2-3/4"
  • Shank Dia. 0.1200"
  • Flute Length 1-5/8"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list