Skip Content
DRILL JOBBER 150ASP BL #26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL #26

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45696
  • Mfr. Model # 150ASP45696
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Overall Length 3"
  • Decimal Equivalent 0.1470
  • Grade Heavy Duty
  • Item Jobber Drill Bit
  • Point Type Split Point
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Shank Dia. 0.1470"
  • Drill Bit Size #26
  • List Number 150ASP
  • Cutting Direction Right Hand
  • Flute Length 1-7/8"
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list