Skip Content
DRILL JOBBER 150ASP BL #23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL #23

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45693
  • Mfr. Model # 150ASP45693
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.1540
  • Point Type Split Point
  • Item Jobber Drill
  • Grade Heavy Duty
  • List Number 150ASP
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.1540"
  • Drill Bit Size #23
  • Overall Length 3-1/8"
  • Flute Length 2"
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list