Skip Content
DRILL JOBBER 150ASP BL #19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL #19

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45689
  • Mfr. Model # 150ASP45689
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Decimal Equivalent 0.166
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • List Number 150ASP
  • Point Type Split
  • Overall Length 3-1/4"
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Shank Dia. 0.166"
  • Cutting Direction Right Hand
  • Flute Length 2-1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #19
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish Black Oxide
  • Drill Bit Material High Speed Steel
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list