Skip Content
DRILL JOBBER 150ASP BL 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150ASP BL 1/2

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150ASP45632
  • Mfr. Model # 150ASP45632
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty, high speed Jobber length drill bit is list No. 150ASP with a black oxide finish. 135 degree split point and is for medium to heavy-duty applications in tougher materials such as titanium.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 6"
  • Point Type Split
  • Standards National Aerospace Standards (NAS) 907, Type B
  • Cutting Direction Right Hand
  • Shank Dia. 1/2"
  • Decimal Equivalent 0.5
  • Flute Length 4-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Alloy, Stainless And Tool Steels And Cast Iron
  • Grade Heavy Duty
  • List Number 150ASP
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list