DRILL GP,HSS,STEAM OXIDE,U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,STEAM OXIDE,U

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44191
  • Mfr. Model # 150-44191
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 6.0 lbs

Product Details

118 degree point. Black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size U, decimal equivalent 0.3680, flute length 3-5/8 in., length 5 in.

Technical Specs

  • Item Letter
  • Drill Bit Grouping Drill Bit
  • Overall Length 5"
  • Drill Bit Size U
  • Flute Length 3-5/8"
  • Drill Bit Dimension Type Letter
  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.3680
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 0.3680"
  • Cutting Direction Right Hand
  • List Number 150
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list