Skip Content
DRILL JOBBER 150 BL LTR-K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL LTR-K

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44181
  • Mfr. Model # 150-44181
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 12.0 lbs

Product Details

118 degree point. Black oxide finish. For tool steel, alloyed steel, carbon steel, and cast iron. Size K, decimal equivalent 0.2810, flute length 2-15/16 in., length 4-1/4 in.

Technical Specs

  • Item Letter
  • Drill Bit Grouping Drill Bit
  • Overall Length 4-1/4"
  • Drill Bit Size K
  • Flute Length 2-15/16"
  • Drill Bit Dimension Type Letter
  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.2810
  • Grade General Purpose
  • List Number 150
  • Cutting Direction Right Hand
  • Shank Dia. 0.2810"
  • Point Type Conventional Point
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list