Skip Content
DRILL JOBBER 150 BL LTR-C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL LTR-C

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44173
  • Mfr. Model # 150-44173
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 12.0 lbs

Product Details

118 degree point. Black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size B, decimal equivalent 0.2420, flute length 2-3/4 in., length 4 in. A variety of variable shade auto-darkening filters include the highest level of UV/IR protection of shade 16. Meets ANSI Z87.1.

Technical Specs

  • Item Letter
  • Drill Bit Grouping Drill Bit
  • Overall Length 4"
  • Drill Bit Size C
  • Drill Bit Dimension Type Letter
  • Flute Length 2-3/4"
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Decimal Equivalent 0.2420
  • Point Type Conventional Point
  • List Number 150
  • Shank Dia. 0.2420"
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Through No
  • Drill Bit Finish Black Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list