Skip Content
DRILL JOBBER 150 BL LTR-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL LTR-B

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44172
  • Mfr. Model # 150-44172
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 12.0 lbs

Product Details

118 degree point. Black oxide finish. For tool steel, alloyed steel, carbon steels, and cast iron. Size B, decimal equivalent 0.2380, flute length 2-3/4 in., length 4 in. A variety of variable shade auto-darkening filters include the highest level of UV/IR protection of shade 16. Meets ANSI Z87.1.

Technical Specs

  • Item Letter
  • Drill Bit Grouping Drill Bit
  • Overall Length 4"
  • Drill Bit Size B
  • Drill Bit Dimension Type Letter
  • Flute Length 2-3/4"
  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.2380
  • Grade General Purpose
  • Shank Dia. 0.2380"
  • Point Type Conventional Point
  • List Number 150
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list