Skip Content
DRILL JOBBER 150 BL  7.60MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 7.60MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47314
  • Mfr. Model # 150-47314
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 6.0 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 7.60 mm, black oxide finish.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.2992
  • Overall Length 111.00mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 7.60mm
  • Flute Length 78mm
  • Application For Non-Ferrous Materials
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 150
  • Shank Dia. 7.6mm
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list