DRILL GP,HSS,STEAM OXIDE,#6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,STEAM OXIDE,#6

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44076
  • Mfr. Model # 150-44076
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 12.0 lbs

Product Details

High speed steel, 118 degree point, black finish.For tool steel, alloyed steel, carbon steels, cast iron.

Technical Specs

  • Flute Length 2-1/2"
  • Overall Length 3-3/4"
  • Item Jobber Drill Bit
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.2040
  • Drill Bit Size #6
  • Drill Bit Dimension Type Wire
  • Application For Carbon Steel And Cast Iron
  • Point Type Conventional Point
  • Grade General Purpose
  • Shank Dia. 0.2040"
  • List Number 150
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list