Skip Content
DRILL JOBBER 150 BL  6.80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 6.80MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47305
  • Mfr. Model # 150-47305
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.05 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Size 6.80 mm, black oxide finish.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.2677
  • Drill Bit Size 6.80mm
  • Overall Length 105.00mm
  • Flute Length 73mm
  • Drill Bit Dimension Type Metric
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Shank Dia. 6.8mm
  • Point Type Conventional Point
  • Cutting Direction Right Hand
  • List Number 150
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list