Skip Content
DRILL JOBBER 150 BL  6.30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 6.30MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47299
  • Mfr. Model # 150-47299
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.2480
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 150
  • Drill Bit Grouping Drill Bit
  • Overall Length 101.00mm
  • Shank Dia. 0.248"
  • Drill Bit Size 6.30mm
  • Flute Length 63mm
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List