Skip Content
DRILL JOBBER 150 BL  6.00MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 6.00MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47295
  • Mfr. Model # 150-47295
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.1 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 6.0 mm, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 93mm
  • Decimal Equivalent 0.2362
  • Standards DIN 338
  • Point Type Radial
  • Shank Dia. 6mm
  • Cutting Direction Right Hand
  • Flute Length 57mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 6.00mm
  • Drill Bit Dimension Type Metric
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list