Skip Content
DRILL JOBBER 150 BL  5.10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 5.10MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47284
  • Mfr. Model # 150-47284
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.2008
  • Application For Carbon Steel And Cast Iron
  • Item Jobber Drill
  • Grade General Purpose
  • List Number 150
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 86.00mm
  • Shank Dia. 0.201"
  • Flute Length 52mm
  • Drill Bit Size 5.10mm
  • Drill Bit Material High Speed Steel
  • Flute Type Spiral
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list