Skip Content
DRILL JOBBER 150 BL #49 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL #49

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44119
  • Mfr. Model # 150-44119
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 12.0 lbs

Product Details

High speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron.

Technical Specs

  • Item Jobber Drill Bit
  • Flute Length 1"
  • Overall Length 2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #49
  • Drill Bit Dimension Type Wire
  • Application For Carbon Steel And Cast Iron
  • Decimal Equivalent 0.0730
  • Grade General Purpose
  • Shank Dia. 0.0730"
  • Point Type Conventional Point
  • List Number 150
  • Cutting Direction Right Hand
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list