Skip Content
DRILL JOBBER 150 BL  4.50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 4.50MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47277
  • Mfr. Model # 150-47277
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.05 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Size 4.5 mm.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.1772
  • Overall Length 80mm
  • Point Type Radial
  • Standards DIN 338
  • Shank Dia. 4.5mm
  • Flute Length 47mm
  • Cutting Direction Right Hand
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 4.50mm
  • Drill Bit Dimension Type Metric
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list