Skip Content
DRILL JOBBER 150 BL  4.10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 4.10MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47272
  • Mfr. Model # 150-47272
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 12.0 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 4.10 mm, black oxide finish.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 4.10mm
  • Overall Length 83.00mm
  • Decimal Equivalent 0.1614
  • Flute Length 54mm
  • Drill Bit Dimension Type Metric
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 4.1mm
  • Cutting Direction Right Hand
  • List Number 150
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List