Skip Content
DRILL JOBBER 150 BL 39/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JOBBER 150 BL 39/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44039
  • Mfr. Model # 150-44039
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 1.0 lbs

Product Details

High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.6094
  • Drill Bit Size 39/64"
  • Overall Length 7-1/8"
  • Flute Length 5-3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Item Jobber Drill Bit
  • Point Type Conventional Point
  • Shank Dia. 39/64"
  • List Number 150
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list