Skip Content
DRILL JOBBER 150 BL #37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL #37

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44107
  • Mfr. Model # 150-44107
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 12.0 lbs

Product Details

High speed steel, 118 degree point, black finish. For tool steel, alloyed steel, carbon steels, cast iron.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 2-1/2"
  • Flute Length 1-7/16"
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.1040
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #37
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 0.1040"
  • Cutting Direction Right Hand
  • List Number 150
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list