Skip Content
DRILL JOBBER 150 BL 31/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 31/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44031
  • Mfr. Model # 150-44031
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.2 lbs

Product Details

High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating gives increased lubricity for longer tool life and chip flow. For use with hand, drills, drill presses, CNC machines.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 5-7/8"
  • Point Type Radial
  • Shank Dia. 31/64"
  • Decimal Equivalent 0.4844
  • Cutting Direction Right Hand
  • Flute Length 4-3/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 31/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list