Skip Content
DRILL JOBBER 150 BL 25/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 25/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44025
  • Mfr. Model # 150-44025
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.1 lbs

Product Details

High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating. For light and medium-duty applications many high-speed air and electric tools. Smooth, responsive cutting at all speeds.

Technical Specs

  • Decimal Equivalent 0.3906
  • Item Jobber Drill Bit
  • Overall Length 5-1/8"
  • Point Type Radial
  • Cutting Direction Right Hand
  • Shank Dia. 25/64"
  • Flute Length 3-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 25/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • List Number 150
  • Flute Type Spiral
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List