Skip Content
DRILL JOBBER 150 BL  2.20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 2.20MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47247
  • Mfr. Model # 150-47247
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 12.0 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 2.20 mm, black oxide finish.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 2.20mm
  • Decimal Equivalent 0.0866
  • Overall Length 57.00mm
  • Drill Bit Dimension Type Metric
  • Flute Length 32mm
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 2.2mm
  • List Number 150
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list