Skip Content
DRILL JOBBER 150 BL 17/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 17/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44034
  • Mfr. Model # 150-44034
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 1.0 lbs

Product Details

High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating gives increased lubricity for longer tool life and chip flow. For use with hand, drills, drill presses, CNC machines.

Technical Specs

  • Decimal Equivalent 0.5312
  • Cutting Direction Right Hand
  • Overall Length 6-5/8"
  • Item Jobber Drill Bit
  • Shank Dia. 17/32"
  • Point Type Radial
  • Flute Length 4-13/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 17/32"
  • Drill Bit Dimension Type Fractional Inch
  • Grade General Purpose
  • Application For Carbon Steel And Cast Iron
  • List Number 150
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list