Skip Content
DRILL JOBBER 150 BL 15/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 15/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44015
  • Mfr. Model # 150-44015
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.03 lbs

Product Details

High-speed steel, 118 degree point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Black Oxide coating gives increased lubricity for longer tool life and chip flow.

Technical Specs

  • Decimal Equivalent 0.2344
  • Item Jobber Drill Bit
  • Cutting Direction Right Hand
  • Overall Length 3-7/8"
  • Flute Length 2-5/8"
  • Shank Dia. 15/64"
  • Point Type Radial
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list