Skip Content
DRILL JOBBER 150 BL  15.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 15.0MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47369
  • Mfr. Model # 150-47369
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.5 lbs

Product Details

General purpose, high speed steel jobber length drill bit, 118 degree pt. For drilling production parts, maintenance jobs and portable drilling. Size 16.00 mm, black oxide finish.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 15.00mm
  • Decimal Equivalent 0.5906
  • Flute Length 132mm
  • Overall Length 181.00mm
  • Application For Non-Ferrous Materials
  • Grade General Purpose
  • Shank Dia. 15mm
  • Point Type Conventional Point
  • List Number 150
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List