Skip Content
DRILL JOBBER 150 BL  14.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 14.0MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47362
  • Mfr. Model # 150-47362
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 1.0 lbs

Product Details

General purpose, high speed steel jobber length drill bit, 118 degree pt. For drilling production parts, maintenance jobs and portable drilling. Size 14.50 mm, black oxide finish.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.5512
  • Overall Length 168.00mm
  • Flute Length 122mm
  • Drill Bit Size 14.00mm
  • Drill Bit Dimension Type Metric
  • Grade General Purpose
  • Application For Carbon Steel And Cast Iron
  • Point Type Conventional Point
  • Shank Dia. 14mm
  • List Number 150
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List